Skip Content
CONTINUOUS,HINGE,STEEL,4 INX5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,STEEL,4 INX5FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZER6
  • Mfr. Model # 2ZER6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Holes Without
  • Pin Material Steel
  • Standards -
  • Range of Motion 270 Degrees
  • Pin Type Non Removable
  • Pin Dia. 1/4"
  • Frame Leaf Width 4"
  • Door Leaf Height 60"
  • Door Leaf Width 4"
  • Overall Knuckle Height 1"
  • Frame Leaf Height 60"
  • Door Leaf Thickness 0.090"
  • Frame Leaf Thickness 0.090"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list