Skip Content
CONTINUOUS,HINGE,STEEL,3 INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,3 INX8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEV9
  • Mfr. Model # 2ZEV9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Material Plain Steel
  • Mounting Full Surface
  • Holes Without
  • Standards -
  • Pin Material Steel
  • Pin Dia. 3/8"
  • Range of Motion 270 Degrees
  • Pin Type Non Removable
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Overall Knuckle Height 2"
  • Door Leaf Height 96"
  • Frame Leaf Thickness 0.120"
  • Frame Leaf Height 96"
  • Door Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list