Skip Content
CONTINUOUS,HINGE,STEEL,3 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,3 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEP9
  • Mfr. Model # 2ZEP9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material Plain Steel
  • Finish Unfinished
  • Item Hinge
  • Holes Without
  • Pin Material Steel
  • Standards -
  • Range of Motion 270 Degrees
  • Pin Type Non Removable
  • Mounting Full Surface
  • Pin Dia. 1/4"
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Frame Leaf Height 48"
  • Door Leaf Height 48"
  • Overall Knuckle Height 1"
  • Door Leaf Thickness 0.090"
  • Frame Leaf Thickness 0.090"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list