Skip Content
CONTINUOUS,HINGE,STEEL,3 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,STEEL,3 INX4FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEZ5
  • Mfr. Model # 1JEZ5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Item Piano Hinge
  • Finish Unfinished
  • Holes Without
  • Material Plain Steel
  • Mounting Full Surface
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 1/4"
  • Overall Knuckle Height 2"
  • Door Leaf Width 3"
  • Door Leaf Thickness 0.120"
  • Frame Leaf Width 3"
  • Frame Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Pin Material Steel
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list