Skip Content
CONTINUOUS,HINGE,STEEL,3 INX3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,STEEL,3 INX3FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZFD4
  • Mfr. Model # 2ZFD4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Standards -
  • Holes Without
  • Pin Material Steel
  • Pin Type Non Removable
  • Range of Motion 225 Degrees
  • Pin Dia. 1/4"
  • Frame Leaf Width 3"
  • Door Leaf Thickness 0.075"
  • Door Leaf Width 3"
  • Frame Leaf Thickness 0.075"
  • Overall Knuckle Height 1"
  • Holes per Leaf 0
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list