Skip Content
CONTINUOUS,HINGE,STEEL,3 INX2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,3 INX2FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEX6
  • Mfr. Model # 2ZEX6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Standards -
  • Holes Without
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Pin Material Steel
  • Pin Dia. 1/2"
  • Door Leaf Width 3"
  • Overall Knuckle Height 2"
  • Frame Leaf Width 3"
  • Frame Leaf Thickness 0.180"
  • Door Leaf Thickness 0.180"
  • Door Leaf Height 24"
  • Frame Leaf Height 24"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list