Skip Content
CONTINUOUS,HINGE,STEEL,3 INX1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,3 INX1FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEX5
  • Mfr. Model # 2ZEX5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.29 lbs

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Material Plain Steel
  • Holes Without
  • Standards -
  • Pin Material Steel
  • Mounting Full Surface
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 1/2"
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Overall Knuckle Height 2"
  • Door Leaf Height 12"
  • Frame Leaf Height 12"
  • Frame Leaf Thickness 0.180"
  • Door Leaf Thickness 0.180"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list