CONTINUOUS,HINGE,STEEL,3/4 INX3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,STEEL,3/4 INX3FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZDV6
  • Mfr. Model # 2ZDV6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Holes Without
  • Range of Motion 270 Degrees
  • Pin Material Steel
  • Pin Type Non Removable
  • Pin Dia. 5/64"
  • Frame Leaf Width 3/4"
  • Frame Leaf Height 36"
  • Overall Knuckle Height 1/4"
  • Door Leaf Height 36"
  • Door Leaf Width 3/4"
  • Door Leaf Thickness 0.035"
  • Frame Leaf Thickness 0.035"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list