Skip Content
CONTINUOUS,HINGE,STEEL,2 INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,2 INX8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEU5
  • Mfr. Model # 2ZEU5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.16 lbs

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Material Plain Steel
  • Mounting Full Surface
  • Standards -
  • Pin Material Steel
  • Holes Without
  • Range of Motion 270 Degrees
  • Pin Type Non Removable
  • Pin Dia. 3/8"
  • Frame Leaf Width 2"
  • Door Leaf Thickness 0.120"
  • Door Leaf Width 2"
  • Frame Leaf Height 96"
  • Door Leaf Height 96"
  • Overall Knuckle Height 2"
  • Frame Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list