Skip Content
CONTINUOUS,HINGE,STEEL,2 INX5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,2 INX5FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEC2
  • Mfr. Model # 2ZEC2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Hinge
  • Material Plain Steel
  • Finish Unfinished
  • Mounting Full Surface
  • Pin Material Steel
  • Standards -
  • Holes Without
  • Pin Type Non Removable
  • Pin Dia. 3/16"
  • Range of Motion 270 Degrees
  • Frame Leaf Width 2"
  • Door Leaf Width 2"
  • Door Leaf Height 60"
  • Overall Knuckle Height 1/2"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Frame Leaf Height 60"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list