Skip Content
CONTINUOUS,HINGE,STEEL,2 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,STEEL,2 INX4FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEV7
  • Mfr. Model # 1JEV7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.17 lbs

Technical Specs

  • Finish Unfinished
  • Length 4 ft.
  • Item Piano Hinge
  • Mounting Full Surface
  • Material Plain Steel
  • Width 2"
  • Holes Without
  • Range of Motion 180 Degrees
  • Pin Type Non Removable
  • Pin Dia. 1/4"
  • Leaf Thickness 0.075"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Pin Material Steel
  • Hardware Not Included

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List