Skip Content
CONTINUOUS,HINGE,STEEL,2-1/2 INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,2-1/2 INX8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JET4
  • Mfr. Model # 1JET4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.27 lbs

Technical Specs

  • Finish Plain Steel
  • Item Piano Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Pin Type Non Removable
  • Holes Without
  • Pin Dia. 1/4"
  • Range of Motion 180 Degrees
  • Door Leaf Width 2-1/2"
  • Overall Knuckle Height 1"
  • Frame Leaf Width 2-1/2"
  • Door Leaf Thickness 0.075"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Frame Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Hardware Not Included
  • Pin Material Steel
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list