CONTINUOUS,HINGE,STEEL,1-1/4 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,STEEL,1-1/4 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CCP6
  • Mfr. Model # 1CCP6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Plain Steel
  • Material Plain Steel
  • Item Piano Hinge
  • Holes Without
  • Mounting Full Surface
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 1/8"
  • Door Leaf Width 1-1/4"
  • Frame Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Thickness 0.060"
  • Pin Material Steel
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list