Skip Content
CONTINUOUS,HINGE,STEEL,1-1/2 INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,1-1/2 INX8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CDF8
  • Mfr. Model # 1CDF8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Finish Plain Steel
  • Item Piano Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Pin Type Non Removable
  • Holes Without
  • Range of Motion 180 Degrees
  • Pin Dia. 1/8"
  • Door Leaf Width 1-1/2"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Pin Material Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list