Skip Content
CONTINUOUS,HINGE,STEEL,1-1/2 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,1-1/2 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAH3
  • Mfr. Model # 1CAH3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Finish Plain Steel
  • Item Piano Hinge
  • Holes Without
  • Mounting Full Surface
  • Material Plain Steel
  • Pin Type Non Removable
  • Pin Dia. 1/16"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-1/2"
  • Door Leaf Height 72"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Thickness 0.035"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.035"
  • Overall Knuckle Height 1/4"
  • Hardware Not Included
  • Holes per Leaf 0
  • Orientation Non Handed
  • Pin Material Steel
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list