CONTINUOUS,HINGE,STEEL,1-1/2 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,STEEL,1-1/2 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEG3
  • Mfr. Model # 2ZEG3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Material Plain Steel
  • Mounting Full Surface
  • Holes Without
  • Standards -
  • Pin Material Steel
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Width 1-1/2"
  • Door Leaf Height 48"
  • Frame Leaf Height 48"
  • Door Leaf Thickness 0.075"
  • Overall Knuckle Height 1"
  • Frame Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list