Skip Content
CONTINUOUS,HINGE,STEEL,1-1/2 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,1-1/2 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBL7
  • Mfr. Model # 1CBL7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Finish Unfinished
  • Item Piano Hinge
  • Material Plain Steel
  • Holes Without
  • Mounting Full Surface
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Door Leaf Height 48"
  • Door Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Width 1-1/2"
  • Frame Leaf Height 48"
  • Frame Leaf Thickness 0.040"
  • Door Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list