Skip Content
CONTINUOUS,HINGE,STEEL,1-1/2 INX3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,1-1/2 INX3FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZEG2
  • Mfr. Model # 2ZEG2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Finish Unfinished
  • Material Plain Steel
  • Item Hinge
  • Standards -
  • Mounting Full Surface
  • Holes Without
  • Pin Type Non Removable
  • Pin Dia. 1/4"
  • Range of Motion 270 Degrees
  • Pin Material Steel
  • Frame Leaf Width 1-1/2"
  • Door Leaf Width 1-1/2"
  • Overall Knuckle Height 1"
  • Door Leaf Height 36"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Height 36"
  • Frame Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list