!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTINUOUS,HINGE,STEEL,1-1/16 INX6F

CONTINUOUS,HINGE,STEEL,1-1/16 INX6F

APPROVED VENDOR

CONTINUOUS,HINGE,STEEL,1-1/16 INX6F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTINUOUS,HINGE,STEEL,1-1/16 INX6F

CONTINUOUS,HINGE,STEEL,1-1/16 INX6F

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGH4PB14
  • Mfr. Model # 4PB14
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Item Hinge
  • Material Plain Steel
  • Finish Plain Steel
  • Orientation Non Handed
  • Door Leaf Height 72"
  • Door Leaf Width 1-1/16"
  • Door Leaf Thickness 0.040"
  • Hardware Not Included
  • Mounting Full Surface
  • Pin Material Steel
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Holes Without
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 72"
  • Frame Leaf Width 1-1/16"
  • Frame Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Pin Dia. 3/32"
  • Pin Type Non Removable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list