Skip Content
CONTINUOUS,HINGE,STEEL,1-1/16 INX3F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,STEEL,1-1/16 INX3F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZDX8
  • Mfr. Model # 2ZDX8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Plain Steel
  • Standards -
  • Holes Without
  • Mounting Full Surface
  • Pin Material Steel
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 1/8"
  • Door Leaf Width 1-1/16"
  • Frame Leaf Width 1-1/16"
  • Frame Leaf Height 36"
  • Door Leaf Thickness 0.060"
  • Door Leaf Height 36"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list