CONTINUOUS,HINGE,SS,3 INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,SS,3 INX8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEN3
  • Mfr. Model # 1JEN3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Piano Hinge
  • Mounting Full Surface
  • Pin Type Non Removable
  • Holes Without
  • Range of Motion 180 Degrees
  • Material Stainless Steel
  • Pin Dia. 1/8"
  • Frame Leaf Width 3"
  • Door Leaf Width 3"
  • Door Leaf Height 96"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 96"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list