CONTINUOUS,HINGE,SS,3 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,SS,3 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEX4
  • Mfr. Model # 1JEX4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Piano Hinge
  • Material Stainless Steel
  • Pin Type Non Removable
  • Mounting Full Surface
  • Holes Without
  • Pin Dia. 1/4"
  • Range of Motion 180 Degrees
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Overall Knuckle Height 1"
  • Door Leaf Height 48"
  • Frame Leaf Height 48"
  • Frame Leaf Thickness 0.075"
  • Door Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list