Skip Content
CONTINUOUS,HINGE,SS,2 INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,2 INX8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZFP5
  • Mfr. Model # 2ZFP5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.62 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Mounting Full Surface
  • Standards -
  • Pin Material Steel
  • Pin Type Non Removable
  • Pin Dia. 1/4"
  • Holes Without
  • Range of Motion 270 Degrees
  • Door Leaf Width 2"
  • Frame Leaf Height 96"
  • Overall Knuckle Height 1"
  • Door Leaf Height 96"
  • Frame Leaf Width 2"
  • Frame Leaf Thickness 0.075"
  • Door Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list