Skip Content
CONTINUOUS,HINGE,SS,2 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,SS,2 INX6FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEP2
  • Mfr. Model # 1JEP2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.48 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Piano Hinge
  • Material Stainless Steel
  • Mounting Full Surface
  • Range of Motion 180 Degrees
  • Holes Without
  • Pin Dia. 3/16"
  • Pin Type Non Removable
  • Door Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Width 2"
  • Frame Leaf Height 72"
  • Door Leaf Height 72"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list