Skip Content
CONTINUOUS,HINGE,SS,2 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,2 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEN9
  • Mfr. Model # 1JEN9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Piano Hinge
  • Mounting Full Surface
  • Material Stainless Steel
  • Holes Without
  • Pin Type Non Removable
  • Pin Dia. 3/16"
  • Range of Motion 180 Degrees
  • Frame Leaf Width 2"
  • Door Leaf Height 72"
  • Overall Knuckle Height 1"
  • Door Leaf Thickness 0.060"
  • Door Leaf Width 2"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list