Skip Content
CONTINUOUS,HINGE,SS,2 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,2 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZFT5
  • Mfr. Model # 2ZFT5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs

Technical Specs

  • Finish Stainless Steel
  • Material Type 304 Stainless Steel
  • Item Hinge
  • Mounting Full Surface
  • Holes Without
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Pin Material Steel
  • Pin Dia. 1/4"
  • Door Leaf Height 48"
  • Frame Leaf Width 2"
  • Frame Leaf Height 48"
  • Overall Knuckle Height 1"
  • Door Leaf Width 2"
  • Door Leaf Thickness 0.090"
  • Frame Leaf Thickness 0.090"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list