Skip Content
CONTINUOUS,HINGE,SS,2 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,2 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEK6
  • Mfr. Model # 1JEK6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Piano Hinge
  • Mounting Full Surface
  • Material Stainless Steel
  • Holes Without
  • Pin Type Non Removable
  • Pin Dia. 1/8"
  • Range of Motion 180 Degrees
  • Door Leaf Width 2"
  • Door Leaf Height 48"
  • Frame Leaf Height 48"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Pin Material Steel
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list