Skip Content
CONTINUOUS,HINGE,SS,2 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,SS,2 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAU6
  • Mfr. Model # 1CAU6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Standards -
  • Mounting Full Surface
  • Holes Without
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Thickness 0.040"
  • Door Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Pin Material 304 Stainless Steel
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list