Skip Content
CONTINUOUS,HINGE,SS,2 INX2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,2 INX2FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZFV2
  • Mfr. Model # 2ZFV2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Technical Specs

  • Item Hinge
  • Finish Stainless Steel
  • Material Type 304 Stainless Steel
  • Mounting Full Surface
  • Standards -
  • Pin Material Steel
  • Holes Without
  • Range of Motion 270 Degrees
  • Pin Type Non Removable
  • Pin Dia. 1/4"
  • Frame Leaf Width 2"
  • Door Leaf Width 2"
  • Door Leaf Height 24"
  • Overall Knuckle Height 2"
  • Frame Leaf Height 24"
  • Frame Leaf Thickness 0.120"
  • Door Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list