Skip Content
CONTINUOUS,HINGE,SS,2 INX1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,2 INX1FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZFT3
  • Mfr. Model # 2ZFT3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Finish Stainless Steel
  • Material Type 304 Stainless Steel
  • Item Hinge
  • Mounting Full Surface
  • Pin Type Non Removable
  • Pin Material Steel
  • Standards -
  • Holes Without
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Door Leaf Width 2"
  • Overall Knuckle Height 1"
  • Frame Leaf Width 2"
  • Door Leaf Height 12"
  • Door Leaf Thickness 0.090"
  • Frame Leaf Thickness 0.090"
  • Frame Leaf Height 12"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list