Skip Content
CONTINUOUS,HINGE,SS,2-1/2 INX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,SS,2-1/2 INX8FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEK9
  • Mfr. Model # 1JEK9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.84 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Piano Hinge
  • Material Stainless Steel
  • Holes Without
  • Mounting Full Surface
  • Range of Motion 180 Degrees
  • Pin Type Non Removable
  • Pin Dia. 1/8"
  • Door Leaf Width 2-1/2"
  • Frame Leaf Width 2-1/2"
  • Frame Leaf Thickness 0.060"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Pin Material Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list