Skip Content
CONTINUOUS,HINGE,SS,2-1/2 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,SS,2-1/2 INX6FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZFL4
  • Mfr. Model # 2ZFL4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.09 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Hinge
  • Length 6 ft.
  • Material Type 304 Stainless Steel
  • Width 2-1/2"
  • Stanley EDP Number -
  • Mounting Full Surface
  • Standards -
  • Stanley Class Number -
  • Pin Material Steel
  • Holes Without
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Leaf Thickness 0.060"
  • Pin Dia. 3/16"
  • Door Leaf Width 2-1/2"
  • Frame Leaf Width 2-1/2"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Height 72"
  • Door Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List