Skip Content
CONTINUOUS,HINGE,SS,1-1/2 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,1-1/2 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAP3
  • Mfr. Model # 1CAP3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Item Piano Hinge
  • Material Stainless Steel
  • Finish Stainless Steel
  • Holes Without
  • Pin Type Non Removable
  • Mounting Full Surface
  • Pin Dia. 3/32"
  • Range of Motion 180 Degrees
  • Frame Leaf Width 1-1/2"
  • Door Leaf Thickness 0.040"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 48"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Height 48"
  • Frame Leaf Thickness 0.040"
  • Hardware Not Included
  • Orientation Non Handed
  • Holes per Leaf 0
  • Pin Material 304 Stainless Steel
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list