Skip Content
CONTINUOUS,HINGE,SS,1-1/16 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,SS,1-1/16 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAN5
  • Mfr. Model # 1CAN5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Piano Hinge
  • Finish Stainless Steel
  • Material Stainless Steel
  • Mounting Full Surface
  • Holes Without
  • Pin Type Non Removable
  • Pin Dia. 3/32"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-1/16"
  • Frame Leaf Width 1-1/16"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Pin Material 304 Stainless Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list