Skip Content
CONTINUOUS,HINGE,NICKELPLATE,2INX2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,NICKELPLATE,2INX2-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CCG5
  • Mfr. Model # 1CCG5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Piano Hinge
  • Finish Nickel
  • Holes per Leaf 15
  • Mounting Full Surface
  • Material Nickel Plated Steel
  • Holes With
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 1/8"
  • Overall Knuckle Height 1/2"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Frame Leaf Height 30"
  • Door Leaf Height 30"
  • Pin Material Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list