Skip Content
CONTINUOUS,HINGE,NICKELPLATE,1-1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,NICKELPLATE,1-1/2X

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAF9
  • Mfr. Model # 1CAF9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.93 lbs

Technical Specs

  • Finish Nickel
  • Length 100 ft.
  • Item Hinge
  • Material Nickel Plated Steel
  • Width 1-1/2"
  • Stanley Class Number -
  • Holes With
  • Standards -
  • Holes per Leaf 600
  • Mounting Full Surface
  • Stanley EDP Number -
  • Range of Motion 180 Degrees
  • Pin Type Non Removable
  • Leaf Thickness 0.030"
  • Pin Dia. 0.080"
  • Frame Leaf Width 1-1/2"
  • Frame Leaf Thickness 0.030"
  • Overall Knuckle Height 1/4"
  • Door Leaf Width 1-1/2"
  • Door Leaf Thickness 0.030"
  • Pin Material Steel
  • Hardware Not Included
  • Hole Spacing 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List