Skip Content
CONTINUOUS,HINGE,BRASSPLATE,1-1/16X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,BRASSPLATE,1-1/16X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAV9
  • Mfr. Model # 1CAV9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.73 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Brass Plated Steel, 4' L X 1-1/16" W

Technical Specs

  • Material Brass Plated Steel
  • Finish Brass
  • Item Piano Hinge
  • Holes per Leaf 24
  • Mounting Full Surface
  • Pin Material Steel
  • Hardware Not Included
  • Holes With
  • Pin Type Nonremovable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Door Leaf Width 1-1/16"
  • Frame Leaf Width 1-1/16"
  • Frame Leaf Height 48"
  • Frame Leaf Thickness 0.040"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 48"
  • Door Leaf Thickness 0.040"
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list