Skip Content
CONTINUOUS,HINGE,BRASS,1-1/2 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,BRASS,1-1/2 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBP4
  • Mfr. Model # 1CBP4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Finish Polished Brass
  • Material Brass
  • Item Hinge
  • Holes per Leaf 36
  • Mounting Full Surface
  • Standards -
  • Holes With
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Pin Material Brass
  • Orientation Non Handed
  • Hardware Not Included
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list