Skip Content
CONTINUOUS,HINGE,ALUMINUM,3 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,ALUMINUM,3 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JER6
  • Mfr. Model # 1JER6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 1.4 lbs

Product Details

Aluminum Piano Hinges - Without Holes, 6' L x 3" W

Technical Specs

  • Finish Aluminum
  • Material Aluminum
  • Item Piano Hinge
  • Holes Without
  • Mounting Full Surface
  • Pin Material Aluminum
  • Pin Type Nonremovable
  • Hardware Not Included
  • Pin Dia. 1/8"
  • Range of Motion 180 Degrees
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list