Skip Content
CONTINUOUS,HINGE,ALUMINUM,3 INX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,ALUMINUM,3 INX4FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZGC5
  • Mfr. Model # 2ZGC5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Material Aluminum
  • Item Hinge
  • Finish Aluminum Alloy 5052
  • Standards -
  • Holes Without
  • Mounting Full Surface
  • Pin Type Non Removable
  • Pin Material Aluminum
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Frame Leaf Width 3"
  • Door Leaf Height 48"
  • Door Leaf Width 3"
  • Overall Knuckle Height 2"
  • Frame Leaf Height 48"
  • Door Leaf Thickness 0.120"
  • Frame Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list