Skip Content
CONTINUOUS,HINGE,ALUMINUM,2 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,ALUMINUM,2 INX6FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CCC4
  • Mfr. Model # 1CCC4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.7 lbs

Product Details

Aluminum Piano Hinges - Without Holes, 6' L x 2" W

Technical Specs

  • Material Aluminum
  • Item Piano Hinge
  • Finish Aluminum
  • Mounting Full Surface
  • Holes Without
  • Pin Material Aluminum
  • Pin Type Nonremovable
  • Hardware Not Included
  • Range of Motion 180 Degrees
  • Pin Dia. 1/8"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Frame Leaf Height 72"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Door Leaf Thickness 0.050"
  • Frame Leaf Thickness 0.050"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list