CONTINUOUS,HINGE,ALUMINUM,2-1/2 INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,ALUMINUM,2-1/2 INX

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZGC2
  • Mfr. Model # 2ZGC2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Hinge
  • Finish Aluminum Alloy 5052
  • Material Aluminum
  • Holes Without
  • Standards -
  • Mounting Full Surface
  • Pin Type Non Removable
  • Pin Material Aluminum
  • Range of Motion 270 Degrees
  • Pin Dia. 3/16"
  • Door Leaf Width 2-1/2"
  • Frame Leaf Width 2-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 48"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Height 48"
  • Frame Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list