CONTINUOUS,HINGE,ALUMINUM,1-1/4 INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,ALUMINUM,1-1/4 INX

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBV4
  • Mfr. Model # 1CBV4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.4 lbs

Product Details

Aluminum Piano Hinges - Without Holes, 6' L x 1-1/4" W

Technical Specs

  • Finish Aluminum
  • Item Piano Hinge
  • Material Aluminum
  • Mounting Full Surface
  • Holes Without
  • Pin Material Aluminum
  • Pin Type Nonremovable
  • Hardware Not Included
  • Pin Dia. 3/32"
  • Range of Motion 180 Degrees
  • Frame Leaf Width 1-1/4"
  • Door Leaf Height 72"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.040"
  • Door Leaf Width 1-1/4"
  • Frame Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list