Skip Content
CONTINUOUS,HINGE,ALUMINUM,1-1/4 INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,ALUMINUM,1-1/4 INX

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBV1
  • Mfr. Model # 1CBV1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.3 lbs

Product Details

Aluminum Piano Hinges - Without Holes, 4' L x 1-1/4" W

Technical Specs

  • Length 4 ft.
  • Material Aluminum
  • Finish Aluminum
  • Item Piano Hinge
  • Width 1-1/4"
  • Mounting Full Surface
  • Holes Without
  • Pin Material Aluminum
  • Pin Type Nonremovable
  • Hardware Not Included
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Leaf Thickness 0.040"
  • Door Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 48"
  • Door Leaf Height 48"
  • Frame Leaf Width 1-1/4"
  • Frame Leaf Thickness 0.040"
  • Door Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List