Skip Content
CONTINUOUS,HINGE,ALUMINUM,1-1/2 INX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUOUS,HINGE,ALUMINUM,1-1/2 INX

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBW4
  • Mfr. Model # 1CBW4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.4 lbs

Product Details

Aluminum Piano Hinges - Without Holes, 6' L x 1-1/2" W

Technical Specs

  • Item Piano Hinge
  • Finish Aluminum
  • Material Aluminum
  • Mounting Full Surface
  • Holes Without
  • Pin Material Aluminum
  • Range of Motion 180 Degrees
  • Pin Type Nonremovable
  • Hardware Not Included
  • Pin Dia. 3/32"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Height 72"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.040"
  • Door Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list