CONTINUOUS,HINGE,STEEL,3 INX7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTINUOUS,HINGE,STEEL,3 INX7FT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEZ8
  • Mfr. Model # 1JEZ8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs

Technical Specs

  • Item Hinge
  • Finish Plain Steel
  • Material Plain Steel
  • Standards -
  • Mounting Full Surface
  • Holes Without
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 0.375"
  • Door Leaf Width 3"
  • Frame Leaf Thickness 0.120"
  • Frame Leaf Width 3"
  • Overall Knuckle Height 2"
  • Door Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Pin Material Steel
  • Hardware Not Included
  • Length 7 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list