CONTINUOUS,HINGE,STEEL,2 INX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTINUOUS,HINGE,STEEL,2 INX6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEH9
  • Mfr. Model # 1JEH9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Finish Plain Steel
  • Item Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Holes Without
  • Pin Dia. 3/16"
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Door Leaf Width 2"
  • Door Leaf Height 72"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Frame Leaf Height 72"
  • Holes per Leaf 0
  • Pin Material Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No
  • Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list