Skip Content
CONTINUITY TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTINUITY TESTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKN7
  • Mfr. Model # 1EKN7
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 2943
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height (In.) 7
  • Includes Alligator Clip
  • Type Battery Powered
  • Item Continuity Tester
  • Construction Plastic and Steel
  • Display Bulb
  • Width (In.) 1-1/4
  • Works With 6 and 12 V Automotive Batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list