Skip Content
CONTAINMENT TARP,53-1/2 IN. W,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTAINMENT TARP,53-1/2 IN. W,VINYL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UPD3
  • Mfr. Model # 9UPD3
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Containment Tarp
  • For Use With 55 gal. Drums
  • Colour Yellow
  • Length 53-1/2"
  • Height 48-1/2"
  • Material Vinyl
  • Width 53-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list