Skip Content
CONTAINMENT BRM CMPCT 10FTX10FTX1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTAINMENT BRM CMPCT 10FTX10FTX1FT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8611
  • Mfr. Model # 8611
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Item Collapsible Wall Containment Berm
  • Height 12"
  • Spill Capacity 748 gal.
  • Length 10 ft.
  • Material Copolymer 2000
  • Colour Black
  • Standards 40 CFR 264175, SPCC, EPA
  • Width 10 ft.
  • Inside Dia. 40 ft.
  • Includes Berm and Supports Only, Compact Model
  • Outside Dia. 40.5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list